Page 1 of 9

Next

Compare
6020F TL CHAIN CPLG FLG 2012

COMPARE

6020F TL CHAIN CPLG FLG 2012

Description
6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT

DODGE

Part # 6020F TL CHAIN CPLG FLG 2012

BDI # 251506

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
B6020 RSB CHAIN CPLG FLG NO KS

COMPARE

B6020 RSB CHAIN CPLG FLG NO KS

Description
B6020 RSB CHAIN CPLG FLG NO KS ; 3-7/8" HUB DIA HUB SHAFT

DODGE

Part # B6020 RSB CHAIN CPLG FLG NO KS

BDI # 251566

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020H TL CHAIN CPLG FLG

COMPARE

6020H TL CHAIN CPLG FLG

Description
6020H TL CHAIN CPLG FLG ; TAPER-LOCK CLOSE-COUPLED

DODGE

Part # 6020H TL CHAIN CPLG FLG

BDI # 21853056

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
SIZE 40 CHAIN CPLG COVER ASSY

COMPARE

SIZE 40 CHAIN CPLG COVER ASSY

Description
SIZE 40 CHAIN CPLG COVER ASSY ; ALUMINUM 4" OD 2" WID

DODGE

Part # SIZE 40 CHAIN CPLG COVER ASSY

BDI # 251498

Features

Component: Cover
Width - Millimeter: 50.8
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 2

Price Inventory : Available to order
Loading Price
QTY
FB6020 X 1 1/4

COMPARE

FB6020 X 1 1/4

Description
FB6020 X 1 1/4 CHAIN CPLG FLG ; 1-1/4" BORE 3-7/8" HUB

DODGE

Part # FB6020 X 1 1/4

BDI # 251589

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 5.176
Length Thru Bore - Millimeter: 50.8

Length Thru Bore - Inch: 2
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY