Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                131.826
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                AISI 4140 Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7
                        
        
                            Outside Diameter - Millimeter:
                            
                                177.8
                        
        
                            Other Features:
                            
                                Double Engagement | Flanged | 9300RPM Unbalanced Speed | Exposed Bolt
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                35500In-Lbs
                        
        
                            Width - Inch:
                            
                                5.19
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter