14HS HYTREL
Description
14HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2200 MAX RPM
Part # 14HS HYTREL
BDI # 991910
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5
14N NEOPRENE
Description
14N NEOPRENE SF COUPLING SLEEVE ; 2 PIECE CONSTRUCT W/RING, 2200 MAX RPM
Part # 14N NEOPRENE
BDI # 983772
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
6.5
QF15DESPBODYX6-1/2
Description
QF15DESPBODYX6-1/2 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF15DESPBODYX6-1/2
BDI # 21961061
Features
Component:
Spacer Assembly
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.31
Outside Diameter - Millimeter:
58.674
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
6.5
QF100SPBODYX6.55
Description
QF100SPBODYX6.55 ; COUPLING BODY
Part # QF100SPBODYX6.55
BDI # 21962705
Features
Component:
Spacer Assembly
Width - Millimeter:
166.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
6.55
QF25DESPBODYX6-1/2
Description
QF25DESPBODYX6-1/2 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF25DESPBODYX6-1/2
BDI # 21961635
Features
Component:
Spacer Assembly
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
6.5