QF15SPBODYX170MM
Description
QF15SPBODYX170MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
Part # QF15SPBODYX170MM
BDI # 21959291
Features
Component:
Spacer Assembly
Width - Millimeter:
170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.311
Outside Diameter - Millimeter:
58.7
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch:
6.693
PS140 X 6 5/8
Description
PS140 6 5/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS140 X 6 5/8
BDI # 239669
Features
Component:
Spacer Assembly
Width - Millimeter:
168.275
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
6.625
PS140 X 6 1/2
Description
PS140 6 1/2 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS140 X 6 1/2
BDI # 239668
Features
Component:
Spacer Assembly
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14.13
Outside Diameter - Millimeter:
358.902
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
27590In-Lbs
Width - Inch:
6.5
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
72480In-Lbs
Width - Inch:
6.5
Features
Component:
Sleeve
Width - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
13.094
Outside Diameter - Millimeter:
332.588
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
18000In-Lbs
Width - Inch:
6.5