PS70 X 7 3/8
Description
PS70 7 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS70 X 7 3/8
BDI # 239946
Features
Component:
Spacer Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
7.375
PS80 X 7 1/3
Description
PS80 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS80 X 7 1/3
BDI # 240203
Features
Component:
Spacer Assembly
Width - Millimeter:
186.258
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
7.333
PS120 X 7 1/3
Description
PS120 7 1/3 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS120 X 7 1/3
BDI # 240205
Features
Component:
Spacer Assembly
Width - Millimeter:
186.258
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Width - Inch:
7.333
PS110 X 7 3/8
Description
PS110 7 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS110 X 7 3/8
BDI # 240133
Features
Component:
Spacer Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
7.375
DGF 7.0 EB
Description
DGF 7.0 EB COUPLING SLEEVE ASSY ; POR GEAR COUPLING 23/4" OD STEEL
Part # DGF 7.0 EB
BDI # 240261
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1008400In-Lbs
Width - Inch:
7.375