VSX125-R SPACER ELEMENT VIVA 7392706X

COMPARE

VSX125-R SPACER ELEMENT VIVA 7392706X

Description
VSX125-R SPACER ELEMENT VIVA 7392706X ; NON-RETURNABLE

REXNORD

Part # VSX125-R SPACER ELEMENT VIVA 7392706X

BDI # 18146750

Features

Component: Spacer Element
Width - Millimeter: 221
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 4.921

Outside Diameter - Millimeter: 125
Other Features: Components May or May Not Intermix Among Brands | Extended Spacer Coupling | Maximum Shaft Distance 180
Coupling Type: Elastomeric Coupling
Torque: 105Nm
Width - Inch: 8.701

Price Inventory : Available to order
Loading Price
QTY
PHE 30GCCOVER

COMPARE

PHE 30GCCOVER

Description
PHE 30GCCOVER COUPLING COVER ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE 30GCCOVER

BDI # 1281935

Features

Component: Sleeve Assembly
Width - Millimeter: 219
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.449

Outside Diameter - Millimeter: 240
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 10536Nm
Width - Inch: 8.622

Price Inventory : Available to order
Loading Price
QTY
16E

COMPARE

16E

Description
16E COUPLING SLEEVE

DODGE

Part # 16E

BDI # 240344

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
16E

COMPARE

16E

Description
16E QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 16E

BDI # 615915

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY