16E

COMPARE

16E

Description
16E QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 16E

BDI # 615915

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
16E

COMPARE

16E

Description
16E COUPLING SLEEVE

DODGE

Part # 021992

BDI # 240344

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
16E SLEEVE 2PC WITH RING

COMPARE

16E SLEEVE 2PC WITH RING

Description
16E COUPLING SLEEVE 2PC WITH RING ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 16E-SLEEVE

BDI # 594241

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
FLA 3.5E SLEEVE

COMPARE

FLA 3.5E SLEEVE

Description
FLA 3.5E COUPLING SLEEVE

TIMKEN LOVEJOY

Part # FLA-3.5E-SLEEVE

BDI # 598495

Features

Component: Sleeve Assembly
Width - Millimeter: 225.552
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Double Engagement | Flanged | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 188500In-Lbs
Width - Inch: 8.88

Price Inventory : Available to order
Loading Price
QTY