RAPTOR ES80 FULL SPACER ELEMENT
Description
RAPTOR ES80 FULL SPCR ELEM USE #27880002 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES80 FULL SPACER ELEMENT
BDI # 20494227
Features
Component:
Spacer Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
RAPTOR E80 ARMORED ELEMENT
Description
RAPTOR E80 ARMORED ELEMENT
Part # RAPTOR E80 ARMORED ELEMENT
BDI # 20494275
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
VS170-R SPACER ELEMENT VIVA 7392714R
Description
VS170-R SPACER ELEMENT VIVA 7392714R ; NON-RETURNABLE W/RING
Part # VS170-R SPACER ELEMENT VIVA 7392714R
BDI # 18146733
Features
Component:
Spacer Element
Width - Millimeter:
235
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Other Features:
Components May or May Not Intermix Among Brands | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
308Nm
Width - Inch:
9.252
QF25DESPBODYX9-1/4
Description
QF25DESPBODYX9-1/4 FLEX COUPLING BODY ; DOUBLE ENDED SPACER
Part # QF25DESPBODYX9-1/4
BDI # 21961639
Features
Component:
Spacer Assembly
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.19
Outside Diameter - Millimeter:
81.026
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch:
9.25
RAPTOR E80 ELEMENT
Description
RAPTOR E80 ELEMENT ; NATURAL RUBBER
Part # RAPTOR E80 ELEMENT
BDI # 20492749
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25