10RN31/35 HUB C=1.109 WRAPFLEX 3700056
Description
10RN31/35 HUB C=1.109 WRAPFLEX 3700056 ; W/FASTENER
Part # 4500093
BDI # 18483837
Features
Component:
Spacer Hub
Width - Millimeter:
28.169
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.109