5R31/35 HUB C=1.844 WRAPFLEX 3700054
Description
5R31/35 HUB C=1.844 WRAPFLEX ; 3700054 W/FASTENER
Part # 4500091
BDI # 18483444
Features
Component:
Spacer Hub
Width - Millimeter:
46.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.844