10R31/35 HUB C=2.078 WRAPFLEX 3700059
Description
10R31/35 HUB C=2.078 WRAPFLEX 3700059 ; W/FASTENER
Part # 4500096
BDI # 22800315
Features
Component:
Spacer Hub
Width - Millimeter:
52.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.7
Outside Diameter - Millimeter:
93.98
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
2.078