50R31/35 HUB C=2.393 WRAPFLEX 3700083
Description
50R31/35 HUB C=2.393 WRAPFLEX 3700083 ; W/FASTENER
Part # 4500115
BDI # 18484400
Features
Component:
Spacer Hub
Width - Millimeter:
60.782
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.393