RAPTOR ES80 FULL SPACER ELEMENT
Description
RAPTOR ES80 FULL SPCR ELEM USE #27880002 ; TAPER LOCK TYPE NATURAL RUBBER
Part # RAPTOR ES80 FULL SPACER ELEMENT
BDI # 20494227
Features
Component:
Spacer Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25