ES50-R ELEMENT OMEGA 7300115R
Description
ES50-R ELEMENT OMEGA 7300115R ; NON-RETURNABLE 7300115R 11" OD PU
Part # ES50-R ELEMENT OMEGA 7300115R
BDI # 18143342
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Width - Inch:
0
ES80 ELEMENT OMEGA
Description
ES80 ELEMENT OMEGA ; NON-RETURNABLE 7300130 16" OD PU
Part # ES80 ELEMENT OMEGA
BDI # 18143517
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
Width - Inch:
0
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS
Description
E20 ELEMENT W/304SS HDWR OMEGA 7300030BS ; NON-RETURNABLE 7.25" OD POLYURETHANE
Part # E20 ELEMENT W/304SS HDWR OMEGA 7300030BS
BDI # 21473956
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.38
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
0
ES30 ELEMENT OMEGA
Description
ES30 ELEMENT OMEGA ; NON-RETURNABLE 7300105 8-1/4" OD PU
Part # ES30 ELEMENT OMEGA
BDI # 18143512
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
Width - Inch:
0
ES40-R ELEMENT OMEGA 7300110R
Description
ES40-R ELEMENT OMEGA 7300110R ; NON-RETURNABLE 9-1/2" OD POLYURETHANE
Part # ES40-R ELEMENT OMEGA 7300110R
BDI # 18143334
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 7
Coupling Type:
Elastomeric Coupling
Torque:
5500In-Lbs
Width - Inch:
0