RAPTOR ES40 FULL SPACER ELEMENT

COMPARE

RAPTOR ES40 FULL SPACER ELEMENT

Description
RAPTOR ES40 FULL SPCR ELEM USE #27879999 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # RAPTOR ES40 FULL SPACER ELEMENT

BDI # 20494219

Features

Component: Spacer Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES20 FULL SPACER ELEMENT

COMPARE

RAPTOR ES20 FULL SPACER ELEMENT

Description
RAPTOR ES20 FULL SPCR ELEM USE #27880001 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # RAPTOR ES20 FULL SPACER ELEMENT

BDI # 20494215

Features

Component: Spacer Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : Available to order
Loading Price
QTY