PS60 X 4 1/4
Description
PS60 X 4 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS60 X 4 1/4
BDI # 239914
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
4.25
PS50 X 4 1/4
Description
PS50 4 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS50 X 4 1/4
BDI # 239908
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
Width - Inch:
4.25
PS80 X 4 1/4
Description
PS80 X 4 1/4 CTR ASY ; POR SPACER CENTER ASSY
Part # PS80 X 4 1/4
BDI # 239952
Features
Component:
Spacer Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
Width - Inch:
4.25
6 1/2 SPLIT IRON COLLAR
Description
6 1/2 SPLIT IRON COLLAR
Part # 6 1/2 SPLIT IRON COLLAR
BDI # 239565
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Bore - Millimeter:
165.1
Width - Inch:
4.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
107.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
220600In-Lbs
Width - Inch:
4.25