612 D1-1/4IN PA 612-608463
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON-RETURNABLE
Part # 612 D1-1/4IN PA 612-608463
BDI # 24109063
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
612 D1-1/4IN 1KW PA 612-655122
Description
612 D1-1/4IN 1KW PA 612-655122 ; NON-RETURNABLE SPLIT COLLAR
Part # 612 D1-1/4IN 1KW PA 612-655122
BDI # 24109201
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
inch
Material:
Steel
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
27
Width - Inch:
0.625
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
30.175
Width - Inch:
0.688
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
50.8
Width - Inch:
0.625