Page 1 of 2

Next

Compare
PS140 X 6 1/2

COMPARE

PS140 X 6 1/2

Description
PS140 6 1/2 SPCR CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS140 X 6 1/2

BDI # 239668

Features

Component: Spacer Assembly
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14E

COMPARE

14E

Description
14E COUPLING SLEEVE

DODGE

Part # 14E

BDI # 240343

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14 N

COMPARE

14 N

Description
14 N QUADRA-FLEX SLEEVE ; 13-3/32" OD

MARTIN SPROCKET & GR

Part # 14 N

BDI # 615450

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14E

COMPARE

14E

Description
14E QUADRA-FLEX SLEEVE ; 13-3/32" OD EPDM

MARTIN SPROCKET & GR

Part # 14E

BDI # 615478

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
QF15DESPBODYX6-1/2

COMPARE

QF15DESPBODYX6-1/2

Description
QF15DESPBODYX6-1/2 FLEX COUPLING BODY ; DOUBLE ENDED SPACER

TIMKEN

Part # QF15DESPBODYX6-1/2

BDI # 21961061

Features

Component: Spacer Assembly
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.31

Outside Diameter - Millimeter: 58.674
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 1059 | White 2075 | Blue 2075In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY