Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
33.35
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 3/8 to 7/16 and 1-1/4 has No Keyway
Hub Diameter - Millimeter:
50.8
Hub Diameter - Inch:
2
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.81
Length Thru Bore - Millimeter:
22.225
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
50
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
Description
5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544 ; NON-RETURNABLE
Part # 5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
BDI # 21575218
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
1 15/16 SOLID STEEL COLLAR
Description
1 15/16 SOLID STEEL COLLAR
Part # 1 15/16 SOLID STEEL COLLAR
BDI # 243559
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
49.225
Width - Inch:
0.875
20R31/35 HUB C=0.860 WRAPFLEX 3700063
Description
20R31/35 HUB C=0.860 WRAPFLEX 3700063 ; POR MTO W/FASTENER
Part # 20R31/35 HUB C=0.860 WRAPFLEX 3700063
BDI # 18483414
Features
Component:
Spacer Hub
Width - Millimeter:
21.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.86