Page 1 of 2

Next

Compare
4JEM

COMPARE

4JEM

Description
4JEM QUADRA-FLEX SLEEVE ; 2-5/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 4JEM

BDI # 619413

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : In stock
Loading Price
QTY
4EM

COMPARE

4EM

Description
4EM QUADRA-FLEX SLEEVE ; 2-5/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 4EM

BDI # 619396

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
6020TBF

COMPARE

6020TBF

Description
6020TBF CHAIN CPLG HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBF

BDI # 623722

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020TBH

COMPARE

6020TBH

Description
6020TBH CHAIN CPLG HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020TBH

BDI # 623723

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6020SK

COMPARE

6020SK

Description
6020SK COUPLING HUB ; 3-7/8" HUB DIA HUB SHAFT

MARTIN SPROCKET & GR

Part # 6020SK

BDI # 623721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.188

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth | Bushing Bore 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Hub Diameter - Inch: 3.875
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY