1180 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1180 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1180-CVR/GRID ASSY-HZ IN
BDI # 597843
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.64
1180 COVER/GRID ASSY HORIZONTAL METRIC
Description
1180 METRIC HORIZONTAL COVER/GRID ASSY
Part # 1180-CVR/GRID ASSY-HZ MM
BDI # 597860
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
321.056
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.64
1180 COVER SET HORIZONTAL IMPERIAL
Description
1180 IMPERIAL HORIZONTAL COVER SET
Part # 1180-CVR SET 2PC-HZ IN
BDI # 597783
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321.056
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
12.64
Features
Component:
Sleeve Assembly
Width - Millimeter:
320.802
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
15.31
Outside Diameter - Millimeter:
388.874
Other Features:
Double Engagement | Flanged | 4300RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
551300In-Lbs
Width - Inch:
12.63