5016 25MM
Description
5016 25MM COUPLING ; STOCK FLEX CHAIN COUPLING
Part # 5016 25MM
BDI # 21515930
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
Features
Inch - Metric:
Inch
Length - Millimeter:
110.338
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.344
Width - Millimeter:
34.925
Width - Inch:
1.375
PL 64
Description
PL 64 BRG LOCKING PLATE ; 4-29/64" LEN 1-5/16" WID 1/8" THK
Part # PL 64
BDI # 1260789
Features
Inch - Metric:
Inch
Length - Millimeter:
115.087
Other Features:
Deep Drawn Steel Strip | With Steel Wire
Length - Inch:
4.531
Width - Millimeter:
33.325
Width - Inch:
1.312
20R STL COVER/ELEMENT WRAPFLEX 3701483
Description
20R STL COVER/ELEMENT WRAPFLEX 3701483 ; NON-RETURNABLE ELEMENT ASSY
Part # 20R STL COVER/ELEMENT WRAPFLEX 3701483
BDI # 21473826
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
5016 1 1/8
Description
5016 1 1/8 CHAIN CPLG HUB ; 1-1/8" BORE 2-1/2" HUB OD
Part # 5016 1 1/8
BDI # 622175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling