Page 1 of 2

Next

Compare
5JNS

COMPARE

5JNS

Description
5JNS QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 5JNS

BDI # 21981807

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
5JN

COMPARE

5JN

Description
5JN QUADRA-FLEX SLEEVE ; NEOPRENE INSERT

MARTIN SPROCKET & GR

Part # 5JN

BDI # 21981805

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
5JEM ELEMENT

COMPARE

5JEM ELEMENT

Description
MARTIN SPROCKET & GR 5JEM ELEMENT

MARTIN SPROCKET & GR

Part # 5JEM ELEMENT

BDI # 23287652

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
5EM

COMPARE

5EM

Description
5EM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 5EM

BDI # 621111

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY
5 N

COMPARE

5 N

Description
5 N QUADRA-FLEX SLEEVE ; NEOPRENE 2 PIECE MOLDED

MARTIN SPROCKET & GR

Part # 5 N

BDI # 21976412

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Molded | With Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY