Page 1 of 5

Next

Compare
12018 X 3-5/8

COMPARE

12018 X 3-5/8

Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI

MARTIN SPROCKET & GR

Part # 12018 X 3-5/8

BDI # 24923665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
PS110 X 3 1/2

COMPARE

PS110 X 3 1/2

Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 3 1/2

BDI # 239858

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
PS60 X 3 1/2

COMPARE

PS60 X 3 1/2

Description
PS60 X 3 1/2 SPACER ASSEMBLY ; 6-1/2" OD RUBBER

DODGE

Part # PS60 X 3 1/2

BDI # 239854

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 6.5

Outside Diameter - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
12018 3 15/16

COMPARE

12018 3 15/16

Description
12018 3 15/16 CHAIN CPLG HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 3 15/16

BDI # 615217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
12018 4 7/16

COMPARE

12018 4 7/16

Description
12018 4 7/16 CHAIN CPLG HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 4 7/16

BDI # 615219

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY