12018 X 3-5/8
Description
12018 X 3-5/8 CHAIN COUPLING HUB ; 120 ANSI
Part # 12018 X 3-5/8
BDI # 24923665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
PS110 X 3 1/2
Description
PS110 X 3 1/2 SPCR CTR A ; POR SPACER CENTER ASSY
Part # PS110 X 3 1/2
BDI # 239858
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
3.5
PS60 X 3 1/2
Description
PS60 X 3 1/2 SPACER ASSEMBLY ; 6-1/2" OD RUBBER
Part # PS60 X 3 1/2
BDI # 239854
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs
Width - Inch:
3.5
12018 3 15/16
Description
12018 3 15/16 CHAIN CPLG HUB ; 120 CHAIN 18 TEETH
Part # 12018 3 15/16
BDI # 615217
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
12018 4 7/16
Description
12018 4 7/16 CHAIN CPLG HUB ; 120 CHAIN 18 TEETH
Part # 12018 4 7/16
BDI # 615219
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling