1120WA FLEX ELEMENT ASSY
Description
1120WA FLEX ELEMENT ASSY ; 710943 ELASTOMERIC COUPLING
Part # 4700143
BDI # 18106331
Features
Component:
Element Assembly
Width - Millimeter:
90.424
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Includes 2 Clamp Ring and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
3.56
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
90.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Outside Diameter - Millimeter:
200.152
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.565
Features
Component:
Vertical Split Cover
Width - Millimeter:
90.551
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.88
Outside Diameter - Millimeter:
200.152
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.565
Features
Component:
Element
Width - Millimeter:
90.424
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
3.56
FX 1E SLEEVE W/SEAL
Description
FX 1E COUPLING SLEEVE W/SEAL
Part # FX-1E-SLEEVE-W/SEAL
BDI # 23187232
Features
Component:
Sleeve Assembly
Width - Millimeter:
89.154
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
HercuFlex | Flanged | 6000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
Width - Inch:
3.51