30RN31/35 SPACR HUB C-0.965 WRAPFLEX
Description
30RN31/35 SPACR HUB C-0.965 WRAPFLEX ; NON-RETURNABLE 3700069 W/FASTENER
Part # 30RN31/35 SPACR HUB C-0.965 WRAPFLEX
BDI # 24118538
Features
Component:
Spacer Hub
Width - Millimeter:
24.511
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.96
Outside Diameter - Millimeter:
125.984
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
0.965