Page 1 of 3

Next

Compare
F 5.5S SLEEVE WITH O-RING

COMPARE

F 5.5S SLEEVE WITH O-RING

Description
F 5.5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-5.5S-SLEEVE-W/O-RING

BDI # 597519

Features

Component: Sleeve Assembly
Width - Millimeter: 358.9
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2200RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 573300In-Lbs
Width - Inch: 14.13

Price Inventory : Available to order
Loading Price
QTY
FXL 5.5E SLEEVE

COMPARE

FXL 5.5E SLEEVE

Description
FXL 5.5E COUPLING SLEEVE ; POR

TIMKEN LOVEJOY

Part # FXL 5.5E SLEEVE

BDI # 23187454

Features

Component: Sleeve Assembly
Width - Millimeter: 358.9
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 2200RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 670700In-Lbs
Width - Inch: 14.13

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S SLEEVE W/SEAL

COMPARE

FX 5.5S SLEEVE W/SEAL

Description
FX 5.5S COUPLING SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-5.5S-SLEEVE-W/SEAL

BDI # 23187272

Features

Component: Sleeve Assembly
Width - Millimeter: 358.9
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: HercuFlex | Flanged | 2200RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 771300In-Lbs
Width - Inch: 14.13

Price Inventory : Available to order
Loading Price
QTY
FA 5.5E SLEEVE WITH SEAL

COMPARE

FA 5.5E SLEEVE WITH SEAL

Description
FA 5.5E COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES

TIMKEN LOVEJOY

Part # FA-5.5E-SLEEVE-W/SEAL

BDI # 597677

Features

Component: Sleeve Assembly
Width - Millimeter: 358.9
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Double Engagement | Flanged | 2200RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 670700In-Lbs
Width - Inch: 14.13

Price Inventory : Available to order
Loading Price
QTY
FLA 5.5E SLEEVE

COMPARE

FLA 5.5E SLEEVE

Description
FLA 5.5E COUPLING SLEEVE ; POR

TIMKEN LOVEJOY

Part # FLA-5.5E-SLEEVE

BDI # 598499

Features

Component: Sleeve Assembly
Width - Millimeter: 358.9
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Double Engagement | Flanged | 3880RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 732500In-Lbs
Width - Inch: 14.13

Price Inventory : Available to order
Loading Price
QTY