Page 1 of 14

Next

Compare
6JEM

COMPARE

6JEM

Description
6JEM QUADRA-FLEX SLEEVE ; 3-3/4" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 6JEM

BDI # 622548

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN: 482190
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
Loading Price
QTY
FB6018 X 1 1/8

COMPARE

FB6018 X 1 1/8

Description
FB6018 X 1 1/8 CHAIN CPLG FLG ; 1.125" BORE X 3.5" DIA HUB

DODGE

Part # FB6018 X 1 1/8

BDI # 251555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB6018 X 2 7/16

COMPARE

FB6018 X 2 7/16

Description
FB6018 X 2 7/16 CHAIN CPLG FLG

DODGE

Part # FB6018 X 2 7/16

BDI # 251557

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 1-3/4 X 1/2X1/4 KW MTO

COMPARE

6018 1-3/4 X 1/2X1/4 KW MTO

Description
6018 1-3/4 X 1/2X1/4 KW MTO CPLG HALF ; ALTERED HUB

MARTIN SPROCKET & GR

Part # 6018 1-3/4 X 1/2X1/4 KW MTO

BDI # 24674616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
6018 X 1-1/4 5/16X5/32 KW 2SS

COMPARE

6018 X 1-1/4 5/16X5/32 KW 2SS

Description
6018 1-1/4 5/16X5/32 KW 2SS CHAIN CPLG

TSUBAKI

Part # 6018 X 1-1/4 5/16X5/32 KW 2SS

BDI # 26368012

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY