DGF 3.5 EB
Description
DGF 3.5 EB COUPLING SLEEVE ASSY ; POR 11" OD GEAR COUPLING STEEL
Part # DGF 3.5 EB
BDI # 240237
Features
Component:
Sleeve Assembly
Width - Millimeter:
96.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
151300In-Lbs
Width - Inch:
3.813