Page 1 of 2

Next

Compare
HLK107Y

COMPARE

HLK107Y

Description
HLK107Y MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP

BOSTON GEAR

Part # HLK107Y

BDI # 162185

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 665652
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HLSK107Y R

COMPARE

HLSK107Y R

Description
HLSK107Y R SPIRAL MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP

BOSTON GEAR

Part # HLSK107Y R

BDI # 162187

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Pitch: 6 DP
Other Features: With Keyway and Set Screw
Global Part Number GPN: 665611
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
HMK624A

COMPARE

HMK624A

Description
HMK624A MITER GEAR ; 1-1/2" BORE 4" PITCH DIA 6 DP PITCH

MARTIN SPROCKET & GR

Part # HMK624A

BDI # 608958

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666195
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
SH82-G

COMPARE

SH82-G

Description
SH82-G SPIRAL BEVEL GEAR ; 1-1/2" BORE 4-1/4" PITCH DIA 8 DP

BOSTON GEAR

Part # SH82-G

BDI # 161983

Features

Gear Style: Spiral Bevel Gear
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 18.034

Face Width - Inch: 0.71
Pitch: 8 DP
Other Features: 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN: 665772
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
B530-2 X 1-1/2 KW 2SS

COMPARE

B530-2 X 1-1/2 KW 2SS

Description
B530-2 X 1-1/2 KW 2SS BEVEL GEAR ; RATIO 2 30 TEETH 6" PITCH DIA

MARTIN SPROCKET & GR

Part # B530-2 X 1-1/2 KW 2SS

BDI # 23136544

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Pitch: 5 DP
Other Features: 2:1 Ratio
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY