M3 Z=30-A BEVEL NR. C30A301
Description
SATI M3 Z=30-A BEVEL NR. C30A301
Part # M3 Z=30-A BEVEL NR. C30A301
BDI # 1487489
Features
Gear Style:
Miter Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.543
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Pitch:
M3 DP
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
90
M2.5 Z=16/32-A BEVEL NR. C29A322
Description
SATI M2.5 Z=16/32-A BEVEL NR. C29A322
Part # M2.5 Z=16/32-A BEVEL NR. C29A322
BDI # 840084
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
12
Face Width - Inch:
0.472
Pitch:
M2.5 DP
Other Features:
1:2 Ratio | Minimum Bore 15
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
80
M2 Z=16/64-A BEVEL NR. C28A644
Description
SATI M2 Z=16/64-A BEVEL NR. C28A644
Part # M2 Z=16/64-A BEVEL NR. C28A644
BDI # 840083
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5.039
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Pitch:
M2 DP
Other Features:
1:4 Ratio | Minimum Bore 20
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
128
M1.5 Z=16/32-A BEVEL NR. C27A322
Description
SATI M1.5 Z=16/32-A BEVEL NR. C27A322
Part # M1.5 Z=16/32-A BEVEL NR. C27A322
BDI # 840080
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.89
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
8
Face Width - Inch:
0.315
Pitch:
M1.5 DP
Other Features:
1:2 Ratio | Minimum Bore 12
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
48
M3 Z=20-A BEVEL;C30A201
Description
SATI M3 Z=20-A BEVEL ; C30A201
Part # M3 Z=20-A BEVEL ; C30A201
BDI # 840086
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
18
Face Width - Inch:
0.709
Pitch:
M3 DP
Other Features:
1:1 Ratio | Minimum Bore 15
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
60