Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
5.08
Face Width - Inch:
0.2
Pitch:
24 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1/4
Global Part Number GPN:
666303
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
5.08
Face Width - Inch:
0.2
Pitch:
24 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | Minimum Bore 1/4
Global Part Number GPN:
666349
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Molded Nylon
Face Width - Millimeter:
5.08
Face Width - Inch:
0.2
Pitch:
24 DP
Other Features:
Minimum Bore 1/4 | Optional Coniflex Tooth Form
Global Part Number GPN:
665733
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Pitch:
24 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/4
Global Part Number GPN:
665802
Pressure Angle:
20 Degree
M2424SS
Description
M2424SS STAINLESS STEEL MITER GEAR ; 24DP 20PA 24 TEETH 0.2" FACE WD
Part # M2424SS
BDI # 22324555
Features
Gear Style:
Miter Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
5.08
Face Width - Inch:
0.2
Pitch:
24 DP
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
25.4