UKP324D1
Description
UKP324D1 BEARING UNIT, GREEN LINE (SMARTCATALOG)
Part # UKP324D1
BDI # 25268728
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
112
Other Features:
Single Row | Light Duty | Wide Inner Ring | Has Slinger | 110MM Tapered Bore | Lube Hole
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
17.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
160