SAFD23524-403E
Description
SAFD23524-403E PILLOW BLOCK BALL BEARING
Part # SAFD23524-403E
BDI # 20862870
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
136.525
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
6386
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
130
QAMH15A215SNHT
Description
QAMH15A215SNHT HANGER BRG UNIT ; NON-RETURNABLE 2-15/16" BORE 2 BOLT
Part # QAMH15A215SNHT
BDI # 22090269
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.948
Other Features:
Double Row | Single Collar
Housing Style:
Hanger Unit
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
162.052
Base to Center Height - Millimeter:
131.826
Rolling Element:
Spherical Roller Bearing