LSE503BXHSKPS
Description
LSE503BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 5-3/16" BORE EXPANSION
Part # LSE503BXHSKPS
BDI # 22807417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
P4B-DI-600-HT;057468
Description
P4B-DI-600-HT PILLOW BLOCK BEARING, TYPE K DOUBLE-INTERLOCK (SMARTCATALOG)
Part # 057468
BDI # 27306999
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
LSE503BRHSNQRSS
Description
LSE503BRHSNQRSS PILLOW BLOCK CYL RLR BRG ; POR 5-3/16" BORE RETAINED
Part # LSE503BRHSNQRSS
BDI # 22807364
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
LSM155BXHSHTPS
Description
LSM155BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 155MM BORE EXPANSION
Part # LSM155BXHSHTPS
BDI # 22810516
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
LSE508BXHSKPS
Description
LSE508BXHSKPS PILLOW BLOCK CYL RLR BRG ; POR 5-1/2" BORE EXPANSION
Part # LSE508BXHSKPS
BDI # 22807773
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.4
Other Features:
Single Row | Light Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181