P2B-SCFS-35M-SHFS

COMPARE

P2B-SCFS-35M-SHFS

Description
P2B-SCFS-35M-SHFS; 137414 ; PILLOW BLK BALL BRG

DODGE

Part # P2B-SCFS-35M-SHFS

BDI # 22800879

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43.4
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.1

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.8

Price Inventory : Available to order
Loading Price
QTY
SUCBP207-IP69K/F

COMPARE

SUCBP207-IP69K/F

Description
SUCBP207-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE

TIMKEN

Part # SUCBP207-IP69K/F

BDI # 27640833

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.1

Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.8

Price Inventory : Available to order
Loading Price
QTY
P2B-DLH-30M-E-HT-DRY

COMPARE

P2B-DLH-30M-E-HT-DRY

Description
P2B-DLH-30M-E-HT-DRY; 141643 ; PILLOW BLK BRG NON RETURNABLE

DODGE

Part # P2B-DLH-30M-E-HT-DRY

BDI # 23677919

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 39.599
Other Features: Single Row | Normal Duty | High Base | Wide Inner Ring | High Temperature Range From 225 to 400 Degree F
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.8

Price Inventory : Available to order
Loading Price
QTY