Page 1 of 3

Next

Compare
UCP309-28

COMPARE

UCP309-28

Description
UCP309-28 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP309-28

BDI # 21958919

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
C-UCP309-111D1

COMPARE

C-UCP309-111D1

Description
C-UCP309-111D1 COMPLETE BEARING UNIT

NTN

Part # C-UCP309-111D1

BDI # 17147109

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty | 2 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
C-UCP309-111D1 (DG)

COMPARE

C-UCP309-111D1 (DG)

Description
NTN C-UCP309-111D1 (DG)

NTN

Part # C-UCP309-111D1 (DG)

BDI # 24864810

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty | 2 Open End Cover
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
UCP309-112D1

COMPARE

UCP309-112D1

Description
UCP309-112D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP309-112D1

BDI # 17761586

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY
UELP309-111D1

COMPARE

UELP309-111D1

Description
UELP309-111D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UELP309-111D1

BDI # 17761614

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.7
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY