LSM155BX
Description
LSM155BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSM155BX
BDI # 20349393
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
LSM155BR
Description
LSM155BR INSERT BEARING ; NON-RETURNABLE RETAINED
Part # LSM155BR
BDI # 20349385
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.6
Other Features:
Single Row | Non-Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
98.4
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSM155BRHFKPS
Description
MSM155BRHFKPS FLANGE BLK CYL RLR BRG ; 155MM BORE RETAINED W/SEAL
Part # MSM155BRHFKPS
BDI # 22820401
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Nominal Bolt Circle Diameter Round - Inch:
18.3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
MSM155BRHFRSS
Description
MSM155BRHFRSS FLANGE BLK CYL RLR BRG ; 155MM BORE RETAINED W/SEAL
Part # MSM155BRHFRSS
BDI # 22820407
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Nominal Bolt Circle Diameter Round - Inch:
18.3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
MSM155BXHFHTPS
Description
MSM155BXHFHTPS FLANGE BLK CYL RLR BRG ; 155MM BORE EXPANSION W/SEAL
Part # MSM155BXHFHTPS
BDI # 22820463
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Nominal Bolt Circle Diameter Round - Inch:
18.3
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar