SDAF 23096K X 18
Description
SDAF 23096K X 18 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23096K X 18
BDI # 1372760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
552.45
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695925
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
45.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
SDAF 23196K X 18
Description
SDAF 23196K X 18 SAF SPLIT PB HOUSING ; POR NON RETURNABLE
Part # SDAF 23196K X 18
BDI # 1372784
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
565.15
Other Features:
Double Row | Heavy Duty
Global Part Number GPN:
695955
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
48
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
03EBCP1800EXLAB
Description
03EBCP1800EXLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
Part # 03EBCP1800EXLAB
BDI # 24715804
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
549.275
03EBCP1800GRLAB
Description
03EBCP1800GRLAB PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 18"
Part # 03EBCP1800GRLAB
BDI # 24715806
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
294
Other Features:
Single Row | Enhanced Extra Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.7
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
549.275
02BCP1800GRLAB
Description
02BCP1800GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 18" POR
Part # 02BCP1800GRLAB
BDI # 24714926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
533.4