Page 1 of 30

Next

Compare
NSTU-SCEZ-100-NYCR

COMPARE

NSTU-SCEZ-100-NYCR

Description
NSTU-SCEZ-100-NYCR ; POR BEARINGS

DODGE

Part # NSTU-SCEZ-100-NYCR

BDI # 244993

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 2.625
Housing Material: Nylon Coated Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 66.675
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Corrosion Resistant
Global Part Number GPN: 674158
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-DL-103-LH

COMPARE

NSTU-DL-103-LH

Description
NSTU-DL-103-LH NS TU BRG, DL BALL BEARINGS - SPECIAL (SMARTCATALOG)

DODGE

Part # 144405

BDI # 27302078

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.48
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 88.39
Slot Width - Millimeter: 6.35
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 3.51" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-DL-103-RH

COMPARE

NSTU-DL-103-RH

Description
NSTU-DL-103-RH NS TU BRG, DL BALL BEARINGS - SPECIAL (SMARTCATALOG)

DODGE

Part # 144406

BDI # 27299094

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.48
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 88.39
Slot Width - Millimeter: 6.35
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 3.51" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-LT10-100-SH

COMPARE

NSTU-LT10-100-SH

Description
NSTU-LT10-100-SH NS TU BRG, SOLIDLUBE BEARINGS (SMARTCATALOG)

DODGE

Part # 144496

BDI # 27302021

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 2.625
Housing Material: Stainless Steel
Mounting Method: Shaft Mount
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 66.675
Slot Width - Millimeter: 6.35
Other Features: Single Row | Narrow Slot | 3.125" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
NSTU-SXR-104S

COMPARE

NSTU-SXR-104S

Description
NSTU-SXR-104S NS TU BRG, SXR BALL BEARINGS - SPECIAL (SMARTCATALOG)

DODGE

Part # 080987

BDI # 27298135

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.48
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Slot Width - Inch: 0.25

Slot to Slot Distance - Millimeter: 88.39
Slot Width - Millimeter: 6.35
Other Features: Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 3.510" Maximum Slot to Slot Distance
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY