Page 1 of 2

Next

Compare
RNA4976

COMPARE

RNA4976

Description
RNA4976 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4976

BDI # 516411

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373340
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4976

COMPARE

NA 4976

Description
NA 4976 NEEDLE ROLLER BEARING ; 380MM ID X 520MM OD X 140MM W MACHINED

IKO

Part # NA 4976

BDI # 23285068

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4030000N Static Load Rating; 1540000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4984

COMPARE

RNA4984

Description
RNA4984 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4984

BDI # 516414

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373343
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4980

COMPARE

RNA4980

Description
RNA4980 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4980

BDI # 516413

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373342
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA 4980

COMPARE

NA 4980

Description
NA 4980 NEEDLE ROLLER BEARING ; 400MM ID X 540MM OD X 140MM W MACHINED

IKO

Part # NA 4980

BDI # 23285070

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 4270000N Static Load Rating; 1590000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY