LRT260290100
Description
LRT260290100 INNER RING ; FOR GENERAL USAGE
Part # LRT260290100
BDI # 515635
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373014
Self Aligning:
No
LRT380415100
Description
LRT380415100 INNER RING ; FOR GENERAL USAGE
Part # LRT380415100
BDI # 515669
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
16.339
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373049
Self Aligning:
No
NA 4876
Description
NA 4876 NEEDLE ROLLER BEARING ; 380MM ID X 480MM OD X 100MM W MACHINED
Part # NA 4876
BDI # 20355394
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2860000N Static Load Rating; 951000N Dynamic Load Rating
Self Aligning:
No
NA 4952
Description
NA 4952 NEEDLE ROLLER BEARING ; 260MM ID X 360MM OD X 100MM W MACHINED
Part # NA 4952
BDI # 23285058
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1900000N Static Load Rating; 847000N Dynamic Load Rating
Self Aligning:
No
NA 4956
Description
NA 4956 NEEDLE ROLLER BEARING ; 280MM ID X 380MM OD X 100MM W MACHINED
Part # NA 4956
BDI # 23285060
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 2040000N Static Load Rating; 877000N Dynamic Load Rating
Self Aligning:
No