LRT260290100
Description
LRT260290100 INNER RING ; FOR GENERAL USAGE
Part # LRT260290100
BDI # 515635
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373014
Self Aligning:
No
BR13216248E01
Description
BR13216248E01 NEEDLE ROLLER BEARING ; MACHINED
Part # BR13216248E01
BDI # 513711
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
10.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
372643
Self Aligning:
No
NA4848
Description
NA4848 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4848
BDI # 19133056
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1150000N Static Load Rating; 345000N Dynamic Load Rating
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.008
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373015
Self Aligning:
No
LRT300340118
Description
LRT300340118 INNER RING ; FOR GENERAL USAGE
Part # LRT300340118
BDI # 515642
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373021
Self Aligning:
No