NA6917-ZW-XL
Description
NA6917-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 85MM BORE 120MM OD
Part # NA6917-ZW-XL
BDI # 18316263
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591098
Self Aligning:
No
IR85X100X63-XL
Description
IR85X100X63-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR85X100X63-XL
BDI # 18315851
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373989
Self Aligning:
No
RNA6919-ZW-XL
Description
RNA6919-ZW-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # RNA6919-ZW-XL
BDI # 1177148
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591382
Self Aligning:
No
NA6918-ZW-XL
Description
NA6918-ZW-XL X-LIFE NEEDLE ROLLER BRG ; 90MM BORE 125MM OD
Part # NA6918-ZW-XL
BDI # 1175499
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591033
Self Aligning:
No
IR90X105X63-XL
Description
IR90X105X63-XL X-LIFE BEARING INNER RING
Part # IR90X105X63-XL
BDI # 1174163
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
374000
Self Aligning:
No