NA 4940
Description
NA 4940 NEEDLE ROLLER BEARING ; 200MM ID X 280MM OD X 80MM W MACHINED
Part # NA 4940
BDI # 23285052
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1120000N Static Load Rating; 518000N Dynamic Load Rating
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373329
Self Aligning:
No
K265X280X50/0-5
Description
K265X280X50/0-5 NDL RLR/CAGE ASSY ; POR NON RETURNABLE
Part # K265X280X50/0-5
BDI # 1174261
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No