NA 4952

COMPARE

NA 4952

Description
NA 4952 NEEDLE ROLLER BEARING ; 260MM ID X 360MM OD X 100MM W MACHINED

IKO

Part # NA 4952

BDI # 23285058

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1900000N Static Load Rating; 847000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4952

COMPARE

RNA4952

Description
RNA4952 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4952

BDI # 516403

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373333
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRT320360118

COMPARE

LRT320360118

Description
LRT320360118 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT320360118

BDI # 515651

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373031
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY