430X480X25TB
Description
430X480X25TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO
Part # 430X480X25TB
BDI # 886299
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
25
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
430
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
637062
430X480X25VTC
Description
430X480X25VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING RUBBERIZED
Part # 430X480X25VTC
BDI # 899213
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
25
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
430
Inch - Metric:
Metric
Global Part Number GPN:
642035