SIL 200X208X12.5-PUR
Description
CRSEAL SIL 200X208X12.5-PUR ; HYDRAULIC ROD SEAL
Part # SIL 200X208X12.5-PUR
BDI # 22781872
Features
Housing Bore - Millimeter:
208
Nominal Width - Millimeter:
12.5
Housing Bore - Inch:
8.189
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.492
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
PA 180X195X9X12
Description
PA 180X195X9X12 WIPER SEAL ; 180MM ROD DIA 9.5MM GROOVING DEPTH
Part # PA 180X195X9X12
BDI # 1293959
Features
Housing Bore - Millimeter:
195
Nominal Width - Millimeter:
12
Housing Bore - Inch:
7.677
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric