48772 / 4.875X6.25X0.5 CRWH1 V
Description
CRSEAL 48772 / 4.875X6.25X0.5 CRWH1 V ; SGL LIP SEAL
Part # 48772 / 4.875X6.25X0.5 CRWH1 V
BDI # 1253129
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
48060 / 4.813X5.751X0.563 CRWH1 P
Description
CRSEAL 48060 / 4.813X5.751X0.563 CRWH1 P ; SGL LIP SEAL
Part # 48060 / 4.813X5.751X0.563 CRWH1 P
BDI # 1253088
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186313
47483 / 4.75X6.001X1.063 SCOT1 R
Description
CRSEAL 47483 / 4.75X6.001X1.063 SCOT1 R ; LIP SEAL
Part # 47483 / 4.75X6.001X1.063 SCOT1 R
BDI # 1252978
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
27
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
125X150X12 HMSA10 V
Description
CRSEAL 125X150X12 HMSA10 V DBL LIP SEAL
Part # 125X150X12 HMSA10 V
BDI # 1257623
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606309
120X160X12 HMSA10 V
Description
CRSEAL 120X160X12 HMSA10 V DBL LIP SEAL
Part # 120X160X12 HMSA10 V
BDI # 1257627
Features
Housing Bore - Millimeter:
160
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.299
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606301